Apply to be a TradeMaster!
Main product image of 1" MegaPress 304 FKM Ball Valve
Magnifying glass
Hover image to zoom
1" MegaPress 304 FKM Ball Valve
Magnifying glass
Hover image to zoom
$177.10 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
316 Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

29015 is a 1" MegaPress 304 FKM Ball Valve manufactured by Viega.

Specs

–
Material:

316 Stainless Steel

Valve Construction:

2 piece

Handle Style:

Lever

Lead Free:

Yes

Connection Type:

Press

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy