| Loop Size: | 1/2", 3/8" |
|---|---|
| Material: | Plastic |
| Inlet Type: | PEX MNPT |
| Application: | Plumbing |
| Inlet Size: | 3/4" 1-1/4" 1" |
| Outlet Type: | PEX |
| Number of Outlets: | 32 |
| Number of 3/8" Outlets: | (11) Soft Water Cold (11) Soft Water Hot (2) Hard Water Cold |
| Number of 1/2" Outlets: | (2) Hard Water Cold (3) Soft Water Cold (3) Soft Water Hot |
| Manifold Compatibility: | Manabloc |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX |
| Warranty: | 10 Year |