Apply to be a TradeMaster!
Main product image of 3/8" Blue PureFlow PEX Tubing (500 ft. Reel)
Magnifying glass
Hover image to zoom

3/8" Blue PureFlow PEX Tubing (500 ft. Reel)

Brand:
Viega
SKU:
32905-VIEGA
Rating:
(0)
Q&A:
(0)
3/8" Blue PureFlow PEX Tubing (500 ft. Reel)
Magnifying glass
Hover image to zoom
$211.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Length (Feet)
500' Length
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Color
Blue

Description

–
32905 is a 3/8" Blue PureFlow PEX Tubing (500 ft. Reel) manufactured by Viega.

Specs

–
Size:

3/8"

Material:

PEX

Color:

Blue

Length (Feet):

500'

Grade:

PEX-b

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy