Apply to be a TradeMaster!
Main product image of 1" IPS x 1/4" FPT GeoFusion Adapter
Magnifying glass
Hover image to zoom
1" IPS x 1/4" FPT GeoFusion Adapter
Magnifying glass
Hover image to zoom
39052 has been discontinued
Discontinued September 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1" x 1/4"
Product Highlight: Connection Type
IPS x FPT Connection
Product Highlight: Standards Met
ASTM D2683, NSF 358-1 Standards Met
Product Highlight: Material
High-Density Polyethylene

Description

–
Viega GeoFusion socket fusion fittings are a reliable, high-quality option for ground-source heat-exchange applications. With 25 years of experience in socket-fusion-fitting production, Viega GeoFusion fittings provide installers with the superior products they need to connect open- and closed-loop geothermal and hydronic distribution piping systems.

Product Features
  • For exposed locations
  • High density polyethylene (HDPE)
  • Socket fusion, female pipe thread

Specs

–
Size:

1" x 1/4"

Connection Type:

IPS x FPT

Material:

High-Density Polyethylene

Standards Met:

ASTM D2683

NSF 358-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm