Shop Viega
Main product image of 1" IPS x 1" Stub GeoFusion 90-Degree Elbow
Magnifying glass
Hover image to zoom

1" IPS x 1" Stub GeoFusion 90-Degree Elbow

Brand:
Viega
SKU:
39071
Rating:
(0)
Q&A:
(0)
1" IPS x 1" Stub GeoFusion 90-Degree Elbow
Magnifying glass
Hover image to zoom
$3.14 each
BOX UP & SAVE 12%
$276.00 box of 100
$2.76 each
In Stock
In Stock
Get 47 Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1"
Product Highlight: Connection Type
IPS x Stub Connection
Product Highlight: Standards Met
NSF 358-1, ASTM D2683 Standards Met
Product Highlight: Material
High-Density Polyethylene

Description

Viega GeoFusion socket fusion fittings are a reliable, high-quality option for ground-source heat-exchange applications. With 25 years of experience in socket-fusion-fitting production, Viega GeoFusion fittings provide installers with the superior products they need to connect open- and closed-loop geothermal and hydronic distribution piping systems.

Product Features
  • For direct burial
  • High density polyethylene (HDPE)
  • Socket fusion, stub socket fusion

Specs

Size:

1" x 1"

Connection Type:

IPS x Stub

Material:

High-Density Polyethylene

Standards Met:

NSF 358-1

ASTM D2683

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy