Apply to be a TradeMaster!
Main product image of 1-1/4" GeoFusion Cap
Magnifying glass
Hover image to zoom
1-1/4" GeoFusion Cap
Magnifying glass
Hover image to zoom
39192 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
IPS Connection
Product Highlight: Standards Met
NSF 358-1, ASTM D2683 Standards Met
Product Highlight: Material
High-Density Polyethylene

Description

–
Viega GeoFusion socket fusion fittings are a reliable, high-quality option for ground-source heat-exchange applications. With 25 years of experience in socket-fusion-fitting production, Viega GeoFusion fittings provide installers with the superior products they need to connect open- and closed-loop geothermal and hydronic distribution piping systems.

Product Features
  • For direct burial
  • High density polyethylene (HDPE)
  • Socket fusion

Specs

–
Size:

1-1/4"

Connection Type:

IPS

Material:

High-Density Polyethylene

Standards Met:

NSF 358-1

ASTM D2683

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm