Apply to be a TradeMaster!
Main product image of 1" BSP Male ProPress Automatic Recirculation Balancing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" BSP Male ProPress Automatic Recirculation Balancing Valve (Lead Free)

Brand:
Viega
SKU:
79901
Rating:
(0)
Q&A:
(0)
1" BSP Male ProPress Automatic Recirculation Balancing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$329.72 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
BSP Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
The Viega ProPress Automatic Recirculation Regulating Valve provides automatic balancing of domestic hot water recirculation return lines. Balancing based on hot water return temperature allows the recirculation system to run more efficiently with smaller pipes and circulators.

The integrated bypass ensures that the thermal element is always sensing representative water and throttles flow accordingly. With low (I) and high (II) bypass settings, the same valve can balance hot water riser returns or hot water returns from smaller fixture groups.

Features
  • Automatic, thermostatic balancing
  • Zero Lead body
  • Integrated isolation (ball) valve
  • Adjustable bypass.
  • Adjustable temperature setpoint
Operating Parameters
  • 150 CWP
  • Setting range: 105°F to 150°F
  • Factory setting: 135°F
  • Maximum operating temperature: 180°F
  • Maximum operating pressure: 150 psi
Listings and Certifications
  • NSF®-61-372
  • Listed by NSF to Commercial Hot

Specs

–
Product Type:

Tailpiece

Size:

1"

Connection Type:

BSP

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy