Shop Viega
Main product image of 1/4" BSP Bronze Drain Valve and Temperature Port
Magnifying glass
Hover image to zoom

1/4" BSP Bronze Drain Valve and Temperature Port

Brand:
Viega
SKU:
79902
Rating:
(0)
Q&A:
(0)
1/4" BSP Bronze Drain Valve and Temperature Port
Magnifying glass
Hover image to zoom
$26.06 each
Backorder
Backorder
Get it Mon, Aug 10 - Tue, Sep 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Connection Type
BSP Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

Product Features:
  • Suitable for Viega bimetallic thermometer
  • Part No 23460, Viega temperature sensor
  • 2-wire Part No 23470
  • Use with Viega automatic recirculation balancing valve ­Model­2981.3ZL
  • Bronze

Specs

Product Type:

Tailpiece

Size:

1/4"

Connection Type:

BSP

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy