Apply to be a TradeMaster!
Main product image of 3" ProPress 316 Stainless Steel XL Coupling w/ EPDM Seal
Magnifying glass
Hover image to zoom

3" ProPress 316 Stainless Steel XL Coupling w/ EPDM Seal

Brand:
Viega
SKU:
80300
Rating:
(0)
Q&A:
(0)
3" ProPress 316 Stainless Steel XL Coupling w/ EPDM Seal
Magnifying glass
Hover image to zoom
$350.65 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
316 Stainless Steel

Description

–
Note: Must be installed with Viega ProPress XL-C rings and V2 Actuator.

Product Features
  • For use with Viega ProPress stainless pipe
  • 316 stainless steel
  • Press connection
  • EPDM sealing elements


Specs

–
Size:

3"

Product Type:

Coupling (w/ Stop)

Material:

316 Stainless Steel

Seal:

EPDM

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy