Apply to be a TradeMaster!
Main product image of 1" ProPress Stainless Steel 90-Degree Elbow w/ EPDM Seal
Magnifying glass
Hover image to zoom

1" ProPress Stainless Steel 90-Degree Elbow w/ EPDM Seal

Brand:
Viega
SKU:
80410
Rating:
(1)
Q&A:
(0)
1" ProPress Stainless Steel 90-Degree Elbow w/ EPDM Seal
Magnifying glass
Hover image to zoom
$94.87 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
316 Stainless Steel

Description

–
1" ProPress Stainless Steel 90° Elbow w/ EPDM Seal

  • Model 4016
  • For use with Viega ProPress stainless pipe
  • 316 stainless steel
  • Press connection
  • EPDM sealing elements
  • Weight: 0.304 lbs

Specs

–
Size:

1"

Product Type:

Elbow

Elbow:

90 Degree

Material:

316 Stainless Steel

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Turnaround time

it always amazes me how quickly you can get, items, support or assistance when you work with Supply House. everyone I have dealt with there is at the top of their game and make you feel like you are the only one that matters. the item was in stock and to me in a couple days and at a very reasonable price. thank you and please keep up the great work
Safety Guy
Attleboro
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy