Apply to be a TradeMaster!
Main product image of 3/4" Press x CTS ProPress Stainless Steel 90-Degree Street Elbow w/ EPDM Seal
Magnifying glass
Hover image to zoom

3/4" Press x CTS ProPress Stainless Steel 90-Degree Street Elbow w/ EPDM Seal

Brand:
Viega
SKU:
80495
Rating:
(0)
Q&A:
(0)
3/4" Press x CTS ProPress Stainless Steel 90-Degree Street Elbow w/ EPDM Seal
Magnifying glass
Hover image to zoom
$75.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
316 Stainless Steel

Description

–
3/4" Press x CTS ProPress Stainless Steel 90° Street Elbow w/ EPDM Seal

  • Model 4016.1
  • For use with Viega ProPress stainless pipe
  • 316 stainless steel
  • Press connection
  • EPDM sealing elements
  • Weight: 0.215 lbs

Specs

–
Size:

3/4"

Product Type:

Elbow

Type:

Straight

Elbow:

90 Degree

Material:

316 Stainless Steel

Seal:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy