Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
ProPress 316 Stainless Steel Fittings
ProPress 316 Stainless Steel 45° Street Elbows (P x CTS)
1-1/4" Press x CTS ProPress Stainless Steel 45-Degree Street Elbow w/ EPDM Seal
Brand:
Viega
SKU:
80550
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 80550
Unavailable since May 27, 2026
MANUALS (6)
Brochure
Brochure
Install Instructions
Install Instructions
Warranty
Warranty
Brochure
Brochure
Install Instructions
Install Instructions
Warranty
Warranty
Product Highlights
–
1-1/4"
Press x CTS Connection
316 Stainless Steel
Description
–
1-1/4" Press x CTS ProPress Stainless Steel 45° Street Elbow w/ EPDM Seal
Model 4026.1
For use with Viega ProPress stainless pipe
316 stainless steel
Press connection
EPDM sealing elements
Weight: 0.353 lbs
Specs
–
Size:
1-1/4"
Product Type:
Elbow
Elbow:
45 Degree
Material:
316 Stainless Steel
Type:
Straight
Connection Type:
Press x CTS
Seal:
EPDM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video