Apply to be a TradeMaster!
1-1/2" ProPress 316 Stainless Steel Full Port Ball Valve w/ EPDM Seal

1-1/2" ProPress 316 Stainless Steel Full Port Ball Valve w/ EPDM Seal

Brand:
Viega
SKU:
81106
Rating:
(0)
Q&A:
(0)
1-1/2" ProPress 316 Stainless Steel Full Port Ball Valve w/ EPDM Seal
$313.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2", 1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Port Type
Full Port

Description

–

Product Features

  • Model 4075
  • For use with Viega ProPress stainless tubing
  • 316 stainless steel
  • Press connections
  • Full port

Product Components

  • Lockable 316 stainless steel handle
  • Stainless steel ball & stem
  • EPDM sealing elements

Specs

–
Port Type:

Full Port

Size:

1-1/2" x 1-1/2"

1-1/2"

Connection Type:

Press

Seal:

EPDM

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy