Apply to be a TradeMaster!
Main product image of 1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.27-0.71
Magnifying glass
Hover image to zoom

1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.27-0.71

Brand:
Viega
SKU:
82100
Rating:
(0)
Q&A:
(0)
1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.27-0.71
Magnifying glass
Hover image to zoom
$150.58 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass

Description

–
82100 is a 1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.27-0.71 manufactured by Viega.

Specs

–
Material:

Brass

Size:

1/2"

Connection Type:

Press

Connection Method:

Press

Flow Rate (GPM):

0.71

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy