Apply to be a TradeMaster!
Main product image of 1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.98-2.35
Magnifying glass
Hover image to zoom

1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.98-2.35

Brand:
Viega
SKU:
82110
Rating:
(0)
Q&A:
(0)
1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.98-2.35
Magnifying glass
Hover image to zoom
$150.60 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass

Description

–
82110 is a 1/2" ProPress Manual Balancing Valve, Flow Range (GPM): 0.98-2.35 manufactured by Viega.

Specs

–
Connection Method:

Press

Flow Rate (GPM):

2.35

Size:

1/2"

Connection Type:

Press

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy