Shop Klein Tools Limited Time Promotion
Main product image of 3/4" MegaPress 90° FKM Elbow (Press x Press)
Magnifying glass
Hover image to zoom

3/4" MegaPress 90° FKM Elbow (Press x Press)

Brand:
Viega
SKU:
84310
Rating:
(0)
Q&A:
(0)
3/4" MegaPress 90° FKM Elbow (Press x Press)
Magnifying glass
Hover image to zoom
$33.49 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–

Viega MegaPress FKM 90° Elbow Smart Connect Technology


Specifications:


  • Size: 3/4"
  • Angle: 90 degrees
  • Weight: 0.503 lb

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy