The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" ProPress 304 Stainless Male Adapter w/ FKM Seal (P x MNPT)
Magnifying glass
Hover image to zoom

3/4" ProPress 304 Stainless Male Adapter w/ FKM Seal (P x MNPT)

Brand:
Viega
SKU:
85027
Rating:
(0)
Q&A:
(0)
3/4" ProPress 304 Stainless Male Adapter w/ FKM Seal (P x MNPT)
Magnifying glass
Hover image to zoom
85027 has been discontinued
Discontinued February 14, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Male ProPress 316 Stainless Steel Adapter
Brand:
Viega
SKU:80025
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress x MNPT Connection
Product Highlight: Material
Stainless Steel

Description

Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Male Threaded Adapter with Smart Connect Feature.

Specs

Connection Type:

ProPress x MNPT

Size:

3/4"

Material:

Stainless Steel

Product Type:

Male Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm