Apply to be a TradeMaster!
Main product image of 3" ProPress 304 Stainless Male XL-S Adapter w/ FKM Seal (P x MNPT)
Magnifying glass
Hover image to zoom

3" ProPress 304 Stainless Male XL-S Adapter w/ FKM Seal (P x MNPT)

Brand:
Viega
SKU:
85067
Rating:
(0)
Q&A:
(0)
3" ProPress 304 Stainless Male XL-S Adapter w/ FKM Seal (P x MNPT)
Magnifying glass
Hover image to zoom
$404.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
ProPress x MNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Male Threaded XL-S Adapter with Smart Connect Feature.

Specs

–
Connection Type:

ProPress x MNPT

Size:

3"

Material:

Stainless Steel

Product Type:

Male Adapter

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy