Apply to be a TradeMaster!
Main product image of 2" ProPress 304 Stainless Female Adapter w/ FKM Seal (P x FNPT)
Magnifying glass
Hover image to zoom

2" ProPress 304 Stainless Female Adapter w/ FKM Seal (P x FNPT)

Brand:
Viega
SKU:
85127
Rating:
(1)
Q&A:
(1)
2" ProPress 304 Stainless Female Adapter w/ FKM Seal (P x FNPT)
Magnifying glass
Hover image to zoom
$188.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Female Threaded Adapter with Smart Connect Feature.

Note: Image depicts adapter with EPDM Seal

Specs

–
Connection Type:

ProPress x FNPT

Size:

2"

Material:

Stainless Steel

Product Type:

Female Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product and Even Better Service

the product is as described. the thing that makes Supplyhouse so great is the service and super fast shipping. I can't kick myself enough for not finding you sooner. I am fan! you can buy this stuff a million other places but no one offers the service Supplyhouse offers!
Procurement King
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can whit used viega propress 304 for domestic water line galvanized.

Asked by Ismael 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ismael. This adapter is made of 304 stainless steel and is suitable for use in a potable/domestic water application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy