Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" ProPress 304 Stainless Reducer w/ FKM Seal (FTG x P)
Magnifying glass
Hover image to zoom

3/4" x 1/2" ProPress 304 Stainless Reducer w/ FKM Seal (FTG x P)

Brand:
Viega
SKU:
85162
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" ProPress 304 Stainless Reducer w/ FKM Seal (FTG x P)
Magnifying glass
Hover image to zoom
85162 has been discontinued
Discontinued April 25, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" CTS x 1/2" Press ProPress 316 Stainless Steel Reducer
Brand:
Viega
SKU:80160
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
FTG x ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Reducer with Smart Connect Feature.

Note: Image depicts reducer with EPDM seal

Specs

–
Connection Type:

FTG x ProPress

Size:

3/4" x 1/2"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Reducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm