Apply to be a TradeMaster!
Main product image of 2-1/2" x 2" ProPress 304 Stainless XL-S Reducer w/ FKM Seal (FTG x P)
Magnifying glass
Hover image to zoom

2-1/2" x 2" ProPress 304 Stainless XL-S Reducer w/ FKM Seal (FTG x P)

Brand:
Viega
SKU:
85237
Rating:
(0)
Q&A:
(0)
2-1/2" x 2" ProPress 304 Stainless XL-S Reducer w/ FKM Seal (FTG x P)
Magnifying glass
Hover image to zoom
$228.38 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2"
Product Highlight: Connection Type
FTG x ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel XL-S Reducer with Smart Connect Feature.

Specs

–
Connection Type:

FTG x ProPress

Size:

2-1/2" x 2"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Reducer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy