Apply to be a TradeMaster!
Main product image of 1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)
Magnifying glass
Hover image to zoom

1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)

Brand:
Viega
SKU:
85267
Rating:
(0)
Q&A:
(0)
1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)
Magnifying glass
Hover image to zoom
85267 has been discontinued
Discontinued February 28, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" ProPress 316 Stainless Steel Coupling w/ EPDM Seal
Brand:
Viega
SKU:80265
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Coupling with Smart Connect Feature.

Specs

–
Connection Type:

ProPress

Size:

1/2"

Material:

Stainless Steel

Product Type:

Coupling (w/ Stop)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm