Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)
Magnifying glass
Hover image to zoom

1-1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)

Brand:
Viega
SKU:
85287
Rating:
(0)
Q&A:
(0)
1-1/2" ProPress 304 Stainless Coupling w/ FKM Seal - w/ Stop (P x P)
Magnifying glass
Hover image to zoom
$37.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Coupling with Smart Connect Feature.

Note: Image depicts coupling with EPDM Seal

Specs

–
Connection Type:

ProPress

Size:

1-1/2"

Material:

Stainless Steel

Product Type:

Coupling (w/ Stop)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy