Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
ProPress 304 Stainless Steel Fittings
ProPress 304 Stainless Steel 90° Elbows
2" ProPress 304 Stainless 90° Elbow w/ FKM (P x P)
Brand:
Viega
SKU:
85427
Rating:
(0)
Q&A:
(0)
Hover image to zoom
85427 has been discontinued
Discontinued February 16, 2026
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Specification Sheet
Flow Rate Chart
Brochure
Specification Sheet
Flow Rate Chart
Product Highlights
–
2"
ProPress Connection
Stainless Steel
Description
–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.
Specs
–
Size:
2"
Material:
Stainless Steel
Connection Type:
ProPress
Seal:
FKM
Product Type:
90° Elbow
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video