Apply to be a TradeMaster!
Main product image of 3/4" ProPress 304 Stainless Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom

3/4" ProPress 304 Stainless Tee w/ FKM Seal (P x P x P)

Brand:
Viega
SKU:
85587
Rating:
(1)
Q&A:
(1)
3/4" ProPress 304 Stainless Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom
$79.38 each
In Stock
In Stock
Get 14 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Tee with Smart Connect Feature

Specs

–
Connection Type:

ProPress

Size:

3/4"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expensive, but not for ordinary applications

The Viega SS fittings are another great product line carried by Supplyhouse, unfortunately, the tubing is not offered.
kww
Portland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this part have a 1 inch measurement on all three openings?

Asked by JR 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi JR, Yes, all three openings will be for 1" ProPress connections!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy