Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)

Brand:
Viega
SKU:
85642
Rating:
(1)
Q&A:
(1)
1" x 1" x 1/2" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom
$88.02 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Tee with Smart Connect Feature

Note: Image depicts XL-S Tee Version

Specs

Connection Type:

ProPress

Size:

1" x 1" x 1/2"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Tee

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expensive, but not for ordinary applications

The Viega SS fittings are another great product line carried by Supplyhouse, unfortunately, the tubing is not offered.
kww
Portland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this part have a 1 inch measurement on all three openings?

Asked by JR 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi JR, Yes, all three openings will be for 1" ProPress connections!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy