Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)

Brand:
Viega
SKU:
85652
Rating:
(1)
Q&A:
(1)
1" x 1" x 3/4" ProPress 304 Stainless Reducing Tee w/ FKM Seal (P x P x P)
Magnifying glass
Hover image to zoom
85652 has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Tee with Smart Connect Feature

Note: Image depicts XL-S Tee Version

Specs

–
Connection Type:

ProPress

Size:

1" x 1" x 3/4"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expensive, but not for ordinary applications

The Viega SS fittings are another great product line carried by Supplyhouse, unfortunately, the tubing is not offered.
kww
Portland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this part have a 1 inch measurement on all three openings?

Asked by JR 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi JR, Yes, all three openings will be for 1" ProPress connections!

Was this review helpful to you?