Apply to be a TradeMaster!
Main product image of 3/4" ProPress 304 Stainless Union w/ FKM Seal (P x P)
Magnifying glass
Hover image to zoom

3/4" ProPress 304 Stainless Union w/ FKM Seal (P x P)

Brand:
Viega
SKU:
86012
Rating:
(0)
Q&A:
(0)
3/4" ProPress 304 Stainless Union w/ FKM Seal (P x P)
Magnifying glass
Hover image to zoom
86012 has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

ProPress 304 Stainless Steel Union, Ground Joint, with Smart Connect Feature.

Specs

–
Connection Type:

ProPress

Size:

3/4"

Material:

Stainless Steel

Seal:

FKM

Product Type:

Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm