Apply to be a TradeMaster!
1/2" Press x 3/8" Compression ProPress 90° Angle Stop Valve, Zero Lead

1/2" Press x 3/8" Compression ProPress 90° Angle Stop Valve, Zero Lead

Brand:
Viega
SKU:
89995
Rating:
(0)
Q&A:
(0)
1/2" Press x 3/8" Compression ProPress 90° Angle Stop Valve, Zero Lead
$33.69 each
BOX UP & SAVE 7%
$314.20 box of 10
$31.42 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Body Pattern
Angle

Description

Features:

  • For use with Viega ProPress
  • Silicon Bronze
  • Press connection, Compression
  • Inline

Specs

Product Type:

Stop Valve

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy