Apply to be a TradeMaster!
Main product image of 3/4" MegaPress 316 Stainless Steel Coupling without Stop
Magnifying glass
Hover image to zoom

3/4" MegaPress 316 Stainless Steel Coupling without Stop

Brand:
Viega
SKU:
90315
Rating:
(0)
Q&A:
(0)
3/4" MegaPress 316 Stainless Steel Coupling without Stop
Magnifying glass
Hover image to zoom
$63.32 each
In Stock
In Stock
Get 8 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
316 Stainless Steel

Description

–
Product Features
  • Viega MegaPress Coupling
  • P1: 3/4" P2: 3/4"
  • Smart Connect technology
  • 316 stainless steel
  • Press connection
  • Components: EPDM sealing element
  • Model 5115.5

Specs

–
Size:

3/4" x 3/4"

Material:

316 Stainless Steel

Connection Type:

Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy