Apply to be a TradeMaster!
Main product image of 1-1/4" MegaPress 316 Coupling, No Stop
Magnifying glass
Hover image to zoom

1-1/4" MegaPress 316 Coupling, No Stop

Brand:
Viega
SKU:
90855
Rating:
(0)
Q&A:
(0)
1-1/4" MegaPress 316 Coupling, No Stop
Magnifying glass
Hover image to zoom
$82.04 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
316 Stainless Steel

Description

–
90855 is a 1-1/4" MegaPress 316 Coupling, No Stop manufactured by Viega.

Specs

–
Lead Free:

Yes

Size:

1-1/4"

Material:

316 Stainless Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy