Shop Resideo Sale
Main product image of 1" MegaPress 304 FKM Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom

1" MegaPress 304 FKM Stainless Steel 90-Degree Elbow

Brand:
Viega
SKU:
95015
Rating:
(0)
Q&A:
(0)
1" MegaPress 304 FKM Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
$97.95 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Rating
200 psi
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

MegaPress® Elbow, Fitting/Connector Type: 90 deg Elbow, 1 in Nominal Size, Press, 200 psi, 0 to 250 deg F, 304 Stainless Steel, Import

Viega MegaPress® Stainless 304 fittings are designed to be used with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe to form a complete press system that is ideal for both commercial and industrial applications. MegaPress® Stainless 304 fittings utilize a versatile FKM sealing element to provide a reliable, leak-free connection. A Viega MegaPress® Stainless 304 system can stand up to harsh environments while transporting process water, diesel fuel, lube oil, ammonia, low pressure steam or any number of other essential fluids or gases.

Specifications
  • Warranty: Limited
  • Includes: FKM Sealing Element
  • Domestic/Import: Import
  • End Style: Press
  • Material: 304 Stainless Steel
  • Nominal Size: 1 in
  • Angle: 90 deg
  • Pressure Rating: 200 psi
  • Temperature Rating: 0 to 250 deg F
  • Fitting/Connector Type: 90 deg Elbow
  • Applicatio: Commercial and Industrial
  • Industry Standards: ASTM A312, CRN 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA/ASME B31.1/B31.3/B31.9


Features
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Engineered with a 420 stainless steel grip ring and 304 stainless steel separator ring
  • Wide range of fitting configurations
  • Eliminate threading and welding
  • No fire watches, hot work permits or gas freezing
  • Makes secure press connections from 1/2 to 2 in less than seven seconds
  • Compatible with existing press tools

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Press

Pressure Rating:

200 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy