Apply to be a TradeMaster!
Main product image of Ice Maker Fire-Rated Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Press (Lead Free)
Magnifying glass
Hover image to zoom

Ice Maker Fire-Rated Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Press (Lead Free)

Brand:
Viega
SKU:
97007
Rating:
(0)
Q&A:
(0)
Ice Maker Fire-Rated Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Press (Lead Free)
Magnifying glass
Hover image to zoom
$89.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Inlet Type
PEX Press
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
PEX

Description

–
Ice Maker Fire-Rated Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Press (Lead Free)

Components
  • ¼ turn brass valve
  • Water hammer arrestor


Model 2872.3

Specs

–
Size:

1/2"

Product Type:

Ice Maker Outlet Box

PEX Size:

1/2"

Application:

Plumbing

Material:

Brass

Type:

1/4 Turn

Standards Met:

ASTM F877

NSF

Inlet Type:

PEX Press

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy