Apply to be a TradeMaster!
Main product image of Fire-Rated Washing Machine Outlet Box w/ Water Hammer Arrestors - 1/2" PEX Press (Lead Free)
Magnifying glass
Hover image to zoom

Fire-Rated Washing Machine Outlet Box w/ Water Hammer Arrestors - 1/2" PEX Press (Lead Free)

Brand:
Viega
SKU:
97008
Rating:
(0)
Q&A:
(0)
Fire-Rated Washing Machine Outlet Box w/ Water Hammer Arrestors - 1/2" PEX Press (Lead Free)
Magnifying glass
Hover image to zoom
$193.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Press
Product Highlight: Lead Free
Yes

Description

–
Fire-Rated Washing Machine Outlet Box w/ Water Hammer Arrestors - 1/2" PEX Press (Lead Free)

Product Description
  • For washing machine
  • Color coded handles
Components
  • (2) 1/4 turn brass valves
  • water hammer arrestors
Model 2872.2

Specs

–
Type:

Fire Rated

Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Inlet Size:

1/2"

Inlet Type:

PEX Press

Features:

2 1/4 Turn Brass Valves

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy