Apply to be a TradeMaster!
Main product image of WB1B 26, 72,000 BTU Output Vitodens 100 Wall-Mounted Condensing Gas Boiler
Magnifying glass
Hover image to zoom

WB1B 26, 72,000 BTU Output Vitodens 100 Wall-Mounted Condensing Gas Boiler

Brand:
Viessmann
SKU:
7459-301
Rating:
(0)
Q&A:
(2)
WB1B 26, 72,000 BTU Output Vitodens 100 Wall-Mounted Condensing Gas Boiler
Magnifying glass
Hover image to zoom
We no longer carry 7459-301
Unavailable since October 15, 2012

Product Highlights

Product Highlight: BTU Output
72000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Viessmann Coaxial PPs Vent, Stainless Steel Vent, CPVC Vent
Product Highlight: Warranty
2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
91000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

With the new CombiPLUS Kit, enjoy all the benfits of a Vitodens 100 boiler along with on-demand domestic hot water. Enjoy DHW at the snap of your fingers all day long with an outstanding flow rate of up to 3.6 GPM. The CombiPLUS Kit installs underneath or beside the boiler and requires only minimal piping and electrical connections.

Features & Benefits of Vitodens with CombiPLUS Kit:
  • All the benefi ts of a Vitodens 100 boiler, plus on-demand domestic hot water (DHW) with CombiPLUS Kit.
  • Outstanding Efficiency of 95.2% A.F.U.E. on all models and energy-efficient and low-cost due to on-demand indirect-firedDHW production.
  • Lasting Performance with industry-leading Viessmann made SA240 316 Ti stainless steel Inox-Radial heat exchanger constructed to CSA B51 and ASME Section IV.
  • Space-saving and lightweight wall-mount design. More compact than any other hot water heater.
  • Quality you can count on! Stainless steel heat exchanger, built-in pressure bypass and 150 psig working pressure rating.
  • Low-Emission Combustion with Viessmann made stainless steel MatriX cylinder burner for natural gas or propane. Factory calibrated.
  • Complete space / DHW heating management by boiler control, powerful built-in 3-speed pump and diverting valve.
  • Reliable and even DHW supply with built-in DHW temperature and flow sensors.
  • Versatile On-Board Boiler Control interfaces with most external controls. Now with integrated 0-10V and OpenTherm® communication ability. Outdoor temperature sensor standard.
  • Greater Venting Flexibility with increased vent length (up to 200') and multiple venting options:
    • Horizontal or vertical sealed combustion coaxial venting (factory supplied).
    • Horizontal, vertical or hybrid sealed combustion double-pipe venting (field supplied).
    • Horizontal or vertical single-wall venting (field supplied).
  • Suitable for Altitude Levels of up to 10,000 ft. / 3000 m.
  • Easy Installation, Service and Maintenance with all pipe connections located at the bottom and serviceable components easily accessible from the front.
  • Extremely Quiet Operation; quieter than most refrigerators.
CombiPLUS Kit Specifications:
  • DHW Supply Temp: 140 Deg F
  • Continuous Draw Rate: 156 USG/h
  • Dimensions: 8.7"H x 17"W x 9.8"D
  • Weight: 25lbs
  • Min./Max. distance between boiler and CombiPlus Kit: 11.5"/36"
Please Note: Image depicts standard WB1B 26 Boiler

Specs

Fuel Type:

Propane

Natural Gas

Boiler Type:

High Efficiency

BTU Output:

72000

BTU Input:

91000

Efficiency:

95.2%

System Type:

Hydronic (Water)

Features:

Direct Vent

Wall Mounted

EI/Spark Ignition

Combo DHW

Condensing

Min Pressure (W.C.):

10 W.C. (LP Gas)

4 W.C. (Nat Gas)

Max Pressure (W.C.):

14 W.C. (Nat Gas & LP Gas)

Gas Connection:

3/4"

Vent Size:

2"

3"

4"

Max Pressure (PSI):

45

Max Temp (F):

210°F

Vent Type:

Viessmann Coaxial PPs Vent, Stainless Steel Vent, CPVC Vent

Height (Inches):

28.5"

Width (Inches):

15-3/4"

Depth (Inches):

14-1/8"

Weight (lbs):

103 lbs

Warranty:

2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

84 Replacement Parts

Combustion Chamber Dr. Refractory WB1B, 7828716
SKU: 7828716
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: The listing states WB1B 26, 72,000 BTU Output Vitodens 100 Wall-Mounted Condensing Gas Boiler w/ CombiPLUS Kit for DHW, but the manual lists CombiPLUS Kit for DHW as optional, which is correct?

Asked by geo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We offer it as a package. It will come with the kit.

Was this review helpful to you?

Q: We will be building a 1160 square foot house (single story) with radiant slab. I would like to combine domestic water with heating. Will this unit be powerful enough for this size house and is it appropriate for radiant heating? Thank you!

Asked by Living in Maine 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Condensing boilers like this one are ideal for in-floor heating, and 72,000 BTUs will normally be more than enough to heat a 1,160 square-foot house.

Was this review helpful to you?