The Day Savers – A National Tradesmen Day Contest
Main product image of VITODENS 100-W, Model No. WB1B35, Output 34-108 MBH, LP Gas fuel
Magnifying glass
Hover image to zoom

VITODENS 100-W, Model No. WB1B35, Output 34-108 MBH, LP Gas fuel

Brand:
Viessmann
SKU:
7459302
Rating:
(1)
Q&A:
(0)
VITODENS 100-W, Model No. WB1B35, Output 34-108 MBH, LP Gas fuel
Magnifying glass
Hover image to zoom
7459302 has been discontinued
Discontinued February 22, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
7459-302 Parts - WB1B 35 Vitodens 100 Wall-Mounted Condensing Gas Boiler
Brand:
Viessmann
SKU:7459-302
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
118000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Warranty
2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel Warranty
Product Highlight: System Type
Hot Water
Product Highlight: BTU Input
37000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

VITODENS 100-W, Model No. WB1B35, Output 34-108 MBH, LP Gas fuel Overview:
  • CSA input : 37 - 118 MBH
  • CSA output: 34 - 108 MBH
  • Efficiency (A.F.U.E.): 95.2%
  • Altitude levels: 0 - 10,000 ft.
  • **Output based on 140ºF / 120ºF / system supply/return temperature.

  • **Images may not depict actual product.**

    Specs

    Fuel Type:

    Propane

    Efficiency:

    95.2%

    Weight:

    95 lbs

    Features:

    Direct Vent

    System Type:

    Hot Water

    Warranty:

    2 Year Limited on Parts/ Limited Lifetime on Pressure Vessel

    BTU Output:

    118000

    BTU Input:

    37000

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    114 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    complicated control

    i use the viodent 100 to heat my oil fired boiler to the required temperature set by the original outdoor reset control.This gives the gas boiler a heat sink to store its energy and thus the return water temperature stays below 130f to keep unit at its highest efficiency of 95%. I also use the outdoor reset supplied by Viessmann to regulate its final water temperature. The indirect also provides a heat sink and prevents burner short cycling as occurs using the combi DH unit.This set up also gives me the option of using oil if required. Some concerns i have with the boiler control is the difficulty of learning how to set up the boiler as there is no display of target temperatures as i am use to.It is very quiet and small compared to my oil which was originally fired at 1.75 gal.
    venturi lionel
    Amherst N.S. Canada
    14 years ago
    Was this review helpful to you?