Apply to be a TradeMaster!
Main product image of WB1A 8-30, Vitodens 100 Condensing Boiler, Natural Gas Unit (100,000 BTU)
Magnifying glass
Hover image to zoom

WB1A 8-30, Vitodens 100 Condensing Boiler, Natural Gas Unit (100,000 BTU)

Brand:
Viessmann
SKU:
WB1A007
Rating:
(0)
Q&A:
(0)
WB1A 8-30, Vitodens 100 Condensing Boiler, Natural Gas Unit (100,000 BTU)
Magnifying glass
Hover image to zoom
WB1A007 has been discontinued
Discontinued February 18, 2010
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
90000 Max BTUs
Product Highlight: Vent Type
Stainless Steel, CPVC
Product Highlight: Width (Inches)
15-3/4" Width
Product Highlight: Height (Inches)
27.5" Height
Product Highlight: Depth (Inches)
13-1/2" Depth
Product Highlight: BTU Input
100000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • Model: WB1A 8-30
  • A.F.U.E: 95.1
  • Dimensions (in.): 13.5 L x 15.75 W x 27.5 H
  • Dimensions (mm): 340 L x 400 W x 700 H
  • Boiler Vent Connection (in.) (flue gas / fresh air): (2 3/8) / 4
  • Boiler Vent Connection (mm) (flue gas / fresh air): 60 / 100
  • Shipping weight (lbs): 101
  • Recommended Pump or Flanges: Taco 00R
  • Required Boiler Installation Kit: Vito100Trim
  • Natural gas
    • Input Range: 29-100 MBH
    • Output Range: 26-90 MBH


Specs

Boiler Type:

High Efficiency

Width (Inches):

15-3/4"

Height (Inches):

27.5"

Application:

Heating

Depth (Inches):

13-1/2"

Vent Size:

4"

2"

3"

Vent Type:

Stainless Steel

CPVC

Type:

Natural Gas (NG)

Efficiency:

95%

Water Connection:

3/4"

Gas Connection:

3/4"

BTU Input:

100000

BTU Output:

90000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


56 Replacement Parts

Pr.Rel Valve (Conbr.) 3/4 x 3/4 30PSI, 9542940
SKU: 9542940
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM