Apply to be a TradeMaster!
Main product image of WB2 15-60, Vitodens 200 Condensing Boiler, Natural Gas Unit (230,000 BTU)
Magnifying glass
Hover image to zoom

WB2 15-60, Vitodens 200 Condensing Boiler, Natural Gas Unit (230,000 BTU)

Brand:
Viessmann
SKU:
WB20552
Rating:
(0)
Q&A:
(0)
WB2 15-60, Vitodens 200 Condensing Boiler, Natural Gas Unit (230,000 BTU)
Magnifying glass
Hover image to zoom
WB20552 has been discontinued
Discontinued February 18, 2010
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
205000 Max BTUs
Product Highlight: Vent Type
Stainless Steel, CPVC, Viessmann Coaxial PPs
Product Highlight: Width (Inches)
21-1/2" Width
Product Highlight: Height (Inches)
35.5" Height
Product Highlight: Depth (Inches)
21-1/4" Depth
Product Highlight: BTU Input
230000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • Model: WB2 15-60

  • A.F.U.E: 95.2

  • Dimensions (in.): 21.25 L x 23.5 W x 35.5 H

  • Dimensions (mm): 540 L x 600 W x 900 H

  • Boiler Vent Connection (in.) (flue gas / fresh air): (4 5/16) / 6

  • Boiler Vent Connection (mm) (flue gas / fresh air): 100 / 150

  • Shipping weight (lbs): 287

  • Recommended Pump or Flanges: Taco 0011-IFC

  • Natural gas

    • Input Range: 80-230 MBH

    • Output Range: 71-205 MBH

  • * Propane gas also available - Please call for this option

    • Input Range: 80-214 MBH

    • Output Range: 71-191 MBH

    • Required Boiler Installation Kit: Propane gas > Natural gas: 7134 253

Features
  • Modulation range extended from 1:3 to 1:4

  • Inox-Radial heat exchanger

    • Minimum service requirement through self-cleaning of the smooth stainless steel surfaces and the same flow direction for flue gas and condensate

    • High corrosion resistance through high grade stainless steel 1.4571

  • New cylinder burner with MatriX surface ? in-house development and manufacture

    • Clean combustion

    • Long service life through stainless steel MatriX mesh

    • Optimum matching of heat exchanger and burner

  • High DHW convenience

    • Combi condensing boiler; generally with standby function

  • Lambda Pro Control combustion controller

    • No nozzle change required when changing the gas type

    • Consistently high efficiency even with fluctuating gas compositions

    • Constantly clean combustion

    • Low combustion noise through low fan speed

Vitodens 200-W Series Overview:
The wall mounted gas fired condensing boiler Vitodens 200-W is the result of the consistent development of the Vitodens 200 series with the proven stainless steel Inox-Radial heat exchanger.
Extended modulation range: A feature that is new to this model is the specifically developed and manufactured MatriX cylinder burner. Together with the extension of the modulation range to 1:4 and the introduction of the automatic combustion controller Lambda Pro Control, it ensures a standard efficiency of up to 98 % (Hs) / 109 % (Hi) and consistently high energy efficiency.
High DHW convenience: The combi versions of the Vitodens 200-W offer a DHW standby function. This ensures that DHW is always available at the required water temperature.
Multiple chimney connections: The Vitodens 200-W is ideal for installation in apartment buildings stretching over different floors, as up to five boilers can be connected to a single vertical flue gas system

Specs

–
Boiler Type:

High Efficiency

Width (Inches):

21-1/2"

Height (Inches):

35.5"

Application:

Heating

Depth (Inches):

21-1/4"

Vent Size:

4"

3"

Vent Type:

Stainless Steel

CPVC

Viessmann Coaxial PPs

Type:

Natural Gas (NG)

Efficiency:

95%

Water Connection:

1-1/4"

Gas Connection:

3/4"

BTU Input:

230000

BTU Output:

205000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


105 Replacement Parts

Matrix Burner Mesh, 7817696
SKU: 7817696
Viessmann
Burner Gasket (Secondary), WB2A, 7817698
SKU: 7817698
Viessmann
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM