Apply to be a TradeMaster!
Main product image of Apron Front Stainless Steel Kitchen Sink with Vigo VG02016 Faucet and Soap Dispenser
Magnifying glass
Hover image to zoom

Apron Front Stainless Steel Kitchen Sink with Vigo VG02016 Faucet and Soap Dispenser

SKU:
VG15005
Rating:
(1)
Q&A:
(1)
Apron Front Stainless Steel Kitchen Sink with Vigo VG02016 Faucet and Soap Dispenser
Magnifying glass
Hover image to zoom
We no longer carry VG15005
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Installation Type
Apron
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Rectangle

Description

Enhance your kitchen workspace with a Vigo Farmhouse Stainless Steel Kitchen Sink, Faucet and Dispenser.


Features
  • Sink is manufactured with 16-gauge premium 304 Series stainless steel construction
  • Fully undercoated and padded with unique, multi-layer, sound-eliminating technology which also prevents condensation
  • Commercial-grade premium scratch-resistant satin finish
  • All Vigo kitchen sinks are guaranteed to never rust
  • Distinctive 25 mm radius corners designed for convenient functionality and easy clean
  • Elegant and functional drain grooves included
  • Rear Standard 3-1/2" drain placement which provides maximum storage and cabinet space
  • Exterior dimensions: 33" W x 22-1/4" D
  • Larger bowl's interior dimensions: 16-3/4" W x 18" D
  • Smaller bowl's interior dimensions: 13" W x 18" D
  • Depth: 10"
  • Required interior cabinet space: 33"
  • This sink is certified and listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Faucet is chrome finish with solid brass construction which ensures durability and longer life
  • Faucet features dual pull-out spray head for aerated flow or powerful spray
  • Features spray face that resists mineral buildup and is easy-to-clean
  • Vigo finishes resist corrosion and tarnishing, exceeding industry durability standards
  • High-quality ceramic disc cartridge ensures maintenance-free use
  • 360-degree swivel spout for easier access to all areas
  • Retractable spout expandable up to 30"
  • 2-hole installation with Soap Dispenser

Specs

Installation Type:

Apron

Exterior Dimensions:

33" L x 22-1/4" W x 9-7/8" D

Apron Front:

Yes

Flow Rate:

2.2 GPM

Configuration:

Combo

Material:

Stainless Steel

Eschutcheon:

No

Number of Basins:

2

Number of Handles:

1

Pullout Spray:

Yes

Shape:

Rectangle

Spout Height:

16-1/4"

Spout Reach:

8-1/2"

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

stunning sink & accessories

Replacing a 2-bowl setup, this sink gets heavy use and is much more functional and aesthetic. Impeccable. Same specs as another brand name sink at one quarter the price. Strainer basket and grid are must haves. Will next replace a utility sink with another one exactly the same.
Bismarck Holding
Manhattan, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this sink come with the strainers for the drains?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?