Apply to be a TradeMaster!
Main product image of Undermount Stainless Steel Kitchen Sink wi/ Vigo VG02015 Faucet and Soap Dispenser
Magnifying glass
Hover image to zoom

Undermount Stainless Steel Kitchen Sink wi/ Vigo VG02015 Faucet and Soap Dispenser

SKU:
VG15035
Rating:
(1)
Q&A:
(1)
Undermount Stainless Steel Kitchen Sink wi/ Vigo VG02015 Faucet and Soap Dispenser
Magnifying glass
Hover image to zoom
We no longer carry VG15035
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Installation Type
Undermount
Product Highlight: Length (Inches)
19" Length
Product Highlight: Width (Inches)
32" Width
Product Highlight: Shape
Rectangle
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

Vigo delivers top quality and unique design. Every detail is important.


Features
  • Sink is manufactured with 16 gauge premium 304 Series stainless steel construction
  • Fully undercoated and padded with unique multi layer sound eliminating technology, which also prevents condensation
  • Commercial grade premium scratch resistant satin finish
  • All Vigo kitchen sinks guaranteed to never rust
  • Distinctive angular zero radius corners design for convenient functionality and stylish look
  • Elegant and functional drain grooves included
  • Rear standard 3-1/2" drain placement which provides maximum storage and cabinet space
  • Cutout template provided for 1/8" reveal or flush installation
  • Mounting hardware provided
  • Exterior dimensions: 32" W x 19" D
  • Interior dimensions: 30" W x 17" D
  • Depth: 9-7/8"
  • Required interior cabinet space: 34"
  • This product is certified and listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Faucet is stainless steel finish with solid brass construction which ensures durability and longer life
  • Faucet features dual pull-out spray head for aerated flow or powerful spray includes a spray face that resists mineral buildup and is easy-to-clean
  • Vigo finishes resist corrosion and tarnishing, exceeding industry durability standards
  • High-quality ceramic disc cartridge ensures maintenance-free use
  • 360-degree swivel spout
  • Retractable spout expandable up to 30"
  • 3-hole installation with soap dispenser
  • All mounting hardware and hot/cold waterlines are included
  • Water pressure tested for industry standard
  • Standard US plumbing 3/8" connections
  • Spout height: 14"
  • Spout reach: 9-1/2"
  • 2.2 GPM Flow Rate
  • This faucet is certified and listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Limited lifetime warranty
  • Dispenser is constructed of stainless steel finish
  • Fits 1-1/2" opening
  • Spout projection: 3-1/2"

Specs

Installation Type:

Undermount

Basin Depth:

9-7/8"

Basin Length:

17"

Basin Width:

30"

Length (Inches):

19"

Width (Inches):

32"

Shape:

Rectangle

Material:

Stainless Steel

Number of Basins:

1

Spout Height:

12.1875"

Spout Reach:

9.5625"

Flow Rate:

2.2 GPM

Number of Handles:

1

Faucet Holes:

3

Pullout Spray:

Yes

Configuration:

Combo

Eschutcheon:

No

Valve Type:

Ceramic Disc

Apron Front:

No

Drain Assembly:

Yes

Theme:

Contemporary / Modern

Application:

Kitchen

Finish:

Stainless Steel

Series:

Kitchen Combo

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

stunning sink & accessories

Replacing a 2-bowl setup, this sink gets heavy use and is much more functional and aesthetic. Impeccable. Same specs as another brand name sink at one quarter the price. Strainer basket and grid are must haves. Will next replace a utility sink with another one exactly the same.
Bismarck Holding
Manhattan, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this sink come with the strainers for the drains?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?