Shop Klein Tools Limited Time Promotion
Main product image of 5-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 24-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom

5-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 24-12 AWG (Box of 25)

Brand:
WAGO
SKU:
221-485
Rating:
(0)
Q&A:
(0)
5-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 24-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom
$23.41 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Voltage
440v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Transparent

Description

–
221 Series LEVER-NUTS for Ex splicing connectors obtain AEx (class 1, zone 1) rating when used in conjunction with the mounting carrier, which can either be clamped onto a DIN rail or screwed tightly to any smooth surface.
This component is only approved in conjunction with mounting adapter (221-501). The mounting carrier fulfills the standard requirement for securing the clamping point. When the connectors are placed flush together within the carrier, the working voltage is 275 V. For applications with working voltages up to 440 V, the connectors are inserted so that there is a visible space between each connector.

Specs

–
Product Type:

Connector

Conductors:

5

AWG:

24-12

Max Temp (C):

105°C

Voltage:

440v

Amperage:

20

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy