Apply to be a TradeMaster!
Main product image of 1-Gang 221 Series 3-Conductor Mounting Carrier for Panel Mount, 24-12 AWG (White)
Magnifying glass
Hover image to zoom

1-Gang 221 Series 3-Conductor Mounting Carrier for Panel Mount, 24-12 AWG (White)

Brand:
WAGO
SKU:
221-503
Rating:
(0)
Q&A:
(0)
1-Gang 221 Series 3-Conductor Mounting Carrier for Panel Mount, 24-12 AWG (White)
Magnifying glass
Hover image to zoom
$7.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Mounting Carrier for 3-Wire Connectors

Specs

–
Product Type:

Mounting Carrier

Number of Gangs:

1

Color:

White

Conductors:

3

AWG:

24-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy