Apply to be a TradeMaster!
Main product image of 2-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 20-10 AWG (Box of 50)
Magnifying glass
Hover image to zoom

2-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 20-10 AWG (Box of 50)

Brand:
WAGO
SKU:
221-682
Rating:
(0)
Q&A:
(0)
2-Conductor Compact Splicing Lever Nut Connector for Ex Applications, 20-10 AWG (Box of 50)
Magnifying glass
Hover image to zoom
$48.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Voltage
440v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Transparent

Description

–
Product Features
  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 20 to 10 AWG
  • Connection of all conductor types
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • ATEX (Ex 2 II G), IECEx (Ex eb IIC Gb) Zone 1, 2
  • IECEX (Ex eb IIC Gb), American Ex (AEx eb IICGb) / Class 1, Zone 1

Specs

–
Product Type:

Connector

Conductors:

2

AWG:

20-10

Max Temp (C):

105°C

Voltage:

440v

Amperage:

20

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy