Apply to be a TradeMaster!
Main product image of Mounting Carrier for 243 Series - 6 Ports, Orange
Magnifying glass
Hover image to zoom

Mounting Carrier for 243 Series - 6 Ports, Orange

Brand:
WAGO
SKU:
243-113
Rating:
(0)
Q&A:
(0)
Mounting Carrier for 243 Series - 6 Ports, Orange
Magnifying glass
Hover image to zoom
$0.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Specifications
  • Mounting type: DIN-35 rail, Screw mount
  • Suitable: for 6 connectors
  • Color: Orange
  • Fire load: 0.079MJ
  • Weight: 2.6g

Specs

–
Product Type:

Mounting Carrier

Ports:

6

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy