Apply to be a TradeMaster!
Main product image of Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 2 Ports, White (Box of 120)
Magnifying glass
Hover image to zoom

Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 2 Ports, White (Box of 120)

Brand:
WAGO
SKU:
2773-402/K000-0002
Rating:
(1)
Q&A:
(0)
Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 2 Ports, White (Box of 120)
Magnifying glass
Hover image to zoom
$15.94 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 2 Ports, White (Box of 120)

Product Features
  • Convenient wiring via extremely compact design
  • PUSH WIRE® connection terminates up to eight solid and stranded conductors
  • Conductor range: 20 … 12 AWG Solid and 18 … 12AWG Stranded
  • Any combination of conductor sizes is possible

Specs

–
Product Type:

Connector

AWG:

20-12

18-12

Ports:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Far superior to either the original WAGO push in connectors

This upgrade to the 773 to the 2773 is major. The insertion force is much lower and the grip superior exactly as WAGO states. This new version pushes it past the previous 773 and the Ideal push in connectors because of these improvenets.
STATMAN
Phoenix, AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy