Apply to be a TradeMaster!
Main product image of Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 8 Ports, Light Gray (Box of 500)
Magnifying glass
Hover image to zoom

Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 8 Ports, Light Gray (Box of 500)

Brand:
WAGO
SKU:
2773-408/VE00-0500
Rating:
(0)
Q&A:
(0)
Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 8 Ports, Light Gray (Box of 500)
Magnifying glass
Hover image to zoom
$117.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Gray

Description

–
Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 8 Ports, Light Gray (Box of 500)

Product Features
  • Convenient wiring via extremely compact design
  • PUSH WIRE® connection terminates up to eight solid and stranded conductors
  • Conductor range: 20 … 12 AWG Solid and 18 … 12AWG Stranded
  • Any combination of conductor sizes is possible

Specs

–
Product Type:

Connector

AWG:

18-12

20-12

Ports:

8

Color:

Light Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy