Apply to be a TradeMaster!
Main product image of 2-Conductor Fuse Holder for Cylindrical Midget Fuses, 1-Pole w/o Blown Fuse Indication (Light Gray)
Magnifying glass
Hover image to zoom

2-Conductor Fuse Holder for Cylindrical Midget Fuses, 1-Pole w/o Blown Fuse Indication (Light Gray)

Brand:
WAGO
SKU:
811-310
Rating:
(0)
Q&A:
(0)
2-Conductor Fuse Holder for Cylindrical Midget Fuses, 1-Pole w/o Blown Fuse Indication (Light Gray)
Magnifying glass
Hover image to zoom
$17.47 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Gray

Description

–
2-conductor fuse holder   ; for cylindrical fuses 10 x 38 mm; 13/32" x 11/2"; 1-pole; without blown fuse indication; 750 VAC/ 1000 VDC; for DIN-rail 35 x 15 and 35 x 7.5; 16 mm²; CAGE CLAMP®; 16,00 mm²; light gray

Specs

–
Product Type:

Fuse Holder

Conductors:

2

Poles:

1

AC Volts:

750

DC Volts:

1000

Color:

Light Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy