Apply to be a TradeMaster!
Main product image of 3-Pole 4-Conductor Chassis-Mount Terminal Strip w/o Ground Contact
Magnifying glass
Hover image to zoom

3-Pole 4-Conductor Chassis-Mount Terminal Strip w/o Ground Contact

Brand:
WAGO
SKU:
862-503
Rating:
(0)
Q&A:
(0)
3-Pole 4-Conductor Chassis-Mount Terminal Strip w/o Ground Contact
Magnifying glass
Hover image to zoom
$1.89 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
32 Amps
Product Highlight: Color
Black

Description

–
2-Pole 4-Conductor Chassis-Mount Terminal Strip w/o Ground Contact

Connection Data
  • Connection technology Push-in CAGE CLAMP®
  • Actuation type Push-button
  • Connectable conductor materials Copper
  • Solid conductor 0.5 … 4 mm² / 20 … 12 AWG
  • Solid conductor; push-in termination 0.75 … 4 mm² / 18 … 12 AWG
  • Stranded conductor 0.5 … 4 mm² / 20 … 12 AWG
  • Fine-stranded conductor 0.5 … 4 mm² / 20 … 12 AWG
  • Fine-stranded conductor; with insulated ferrule 0.5 … 1.5 mm² / 20 … 16 AWG
  • Fine-stranded conductor; with ferrule; push-in termination 0.75 mm² / 18 AWG
  • Note (conductor cross-section) Depending on the conductor characteristic, a conductor with a smaller cross-section can also be inserted via push-in termination.
  • Strip length 10 … 11 mm / 0.39 … 0.43 inches
  • Number of poles 3
  • Wiring direction Side-entry wiring

Specs

–
Product Type:

Terminal Strip

Poles:

3

AWG:

20-12

20-16

18-12

Voltage:

500v

Amperage:

32

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy