Apply to be a TradeMaster!
Main product image of Luminaire Disconnect, 2-Pole, 18-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom

Luminaire Disconnect, 2-Pole, 18-12 AWG (Box of 25)

Brand:
WAGO
SKU:
873-902/K194-4045
Rating:
(0)
Q&A:
(0)
Luminaire Disconnect, 2-Pole, 18-12 AWG (Box of 25)
Magnifying glass
Hover image to zoom
$25.54 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
400V
Product Highlight: Amperage
6 Amps
Product Highlight: Material
Copper

Specs

–
Product Type:

Disconnect

AWG:

18-12

Poles:

2

Color:

Yellow

Voltage:

400V

Amperage:

6

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy