Apply to be a TradeMaster!
Main product image of 3/8" x 3-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 3-1/2" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302512
Rating:
(0)
Q&A:
(1)
3/8" x 3-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$8.27 each
BOX UP & SAVE 11%
$184.25 box of 25
$7.37 each
In Stock
In Stock
Get 31 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    3/8"

    Length (Inches):

    3-1/2"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this NPT or NPS threads?

    Asked by Johnny 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello Johnny, It would be IPS Threads.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy